Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

SAFETY LONG LIFE BRUSH 60MM

714.6907 - UNSPSC 27111907
071469 07 090 1
SAFETY LONG LIFE BRUSH 60MM SAFETY LONG LIFE BRUSH 60MM
SAFETY LONG LIFE BRUSH 60MM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 60 mm
Material Corrugated Steel Wire, Brass Coated, bound in Plastic
Arbor Hole 13 mm
Wire Size 0.3 mm
Rotations Per Minute 12500 rpm
EAN 4011231722810

Features

High level of safety and long service life
Even removal of material

Applications

Ideal for the preliminary cleaning of metals which are intended to be painted or coated
For the removal of slag, rust and paint

Customers Also Viewed

Is Often Bought With

You Might Also Like